Motion
SS22RN

Plumb
SS22RN

Straight Claw Hammer - Steel Head Material, Steel with Comfort Grip Handle Style, 22 oz Head Weight, 15-7/8 in Overall Length
MI ITEM #02427561
MFR #SS22RN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Plumb
SS22RN

Straight Claw Hammer - Steel Head Material, Steel with Comfort Grip Handle Style, 22 oz Head Weight, 15-7/8 in Overall Length
MI ITEM #02427561
MFR #SS22RN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SS22R HAMMER,STEEL RIP 22OZ

Specifications

  • Claw Type
    Straight
  • Head Weight
    22 oz
  • Overall Length
    15-7/8 in
  • Handle Style
    Steel with Comfort Grip
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Vibration Resistance
    Anti-Vibration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text