Motion
8070
Adjustable Wrench - 155 mm Overall Length, Steel Material, Black Finish, Plain Handle, 20 mm Maximum Jaw Capacity
Mi Item #02427728
MFR #8070
Price$33.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 155 mm Overall Length, Steel Material, Black Finish, Plain Handle, 20 mm Maximum Jaw Capacity
Mi Item #02427728
MFR #8070

Mfr description
8070 R US 6IN ADJUSTABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.76/each

Specifications

Dimensions

  • Overall Length
    155 mm
  • Weight
    0.32 lbs

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Black
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    20 mm
  • Measurement Scale
    Scale Included
  • Measurement System
    Metric
  • Wrench Type
    Adjustable Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)