Motion
8072
Adjustable Wrench - 255 mm Overall Length, Steel Material, Black Finish, Plain Handle, 30 mm Maximum Jaw Capacity
MI ITEM #02427729
MFR #8072
Price$39.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 255 mm Overall Length, Steel Material, Black Finish, Plain Handle, 30 mm Maximum Jaw Capacity
MI ITEM #02427729
MFR #8072

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.56/each

Specifications

Dimensions

  • Overall Length
    255 mm
  • Weight
    0.93 lbs

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Black
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    30 mm
  • Measurement Scale
    Scale Included
  • Measurement System
    Metric
  • Wrench Type
    Adjustable Wrench

Overview

Mfr description
8072 R US 10IN ADJUSTABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought