Motion
8075
Adjustable Wrench - 455 mm Overall Length, Steel Material, Black Finish, Plain Handle, 53 mm Maximum Jaw Capacity
Mi Item #02427734
MFR #8075
Price$131.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 455 mm Overall Length, Steel Material, Black Finish, Plain Handle, 53 mm Maximum Jaw Capacity
Mi Item #02427734
MFR #8075

Mfr description
8075 R US 18IN ADJUSTABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.25/each

Specifications

Dimensions

  • Overall Length
    455 mm
  • Weight
    3.75 lbs

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Black
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    53 mm
  • Measurement Scale
    Scale Included
  • Measurement System
    Metric
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)