Motion
9031
Adjustable Wrench - 218 mm Overall Length, Steel Material, Black Finish, Ergonomic Handle, 38 mm Maximum Jaw Capacity
Mi Item #02427757
MFR #9031
Price$44.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 218 mm Overall Length, Steel Material, Black Finish, Ergonomic Handle, 38 mm Maximum Jaw Capacity
Mi Item #02427757
MFR #9031

Mfr description
9031 R US 8IN WIDE JAW ADJUSTABLE WRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.59/each

Specifications

Dimensions

  • Overall Length
    218 mm
  • Weight
    0.76 lbs, 0.59

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Black
  • Handle Material
    Thermoplastic Elastomer
  • Handle Style
    Ergonomic
  • Maximum Jaw Capacity
    38 mm
  • Measurement Scale
    Scale Included
  • Measurement System
    Metric
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)