Motion
9073
Adjustable Wrench - 308 mm Overall Length, Steel Material, Black Finish, Ergonomic Handle, 34 mm Maximum Jaw Capacity
MI ITEM #02427761
MFR #9073
Price$66.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 308 mm Overall Length, Steel Material, Black Finish, Ergonomic Handle, 34 mm Maximum Jaw Capacity
MI ITEM #02427761
MFR #9073

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.46/each

Specifications

Dimensions

  • Overall Length
    308 mm
  • Weight
    2.00 lbs

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Black
  • Handle Material
    Thermoplastic Elastomer
  • Handle Style
    Ergonomic
  • Maximum Jaw Capacity
    34 mm
  • Measurement Scale
    Scale Included
  • Measurement System
    Metric
  • Wrench Type
    Adjustable Wrench

Overview

Mfr description
9073 R US 12IN ERGO ADJUSTABLE WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought