Motion
BE-7930
Ergo Torx Driver - TR30, 150 mm
Mi Item #02427768
MFR #BE-7930
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ergo Torx Driver - TR30, 150 mm
Mi Item #02427768
MFR #BE-7930

Mfr description
BE-7930 TORX TR T30X4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    150 mm
  • Handle Length
    122 mm
  • Overall Length
    272 mm
  • Torx Size
    TR30

Details

  • Blade Material
    Alloy Steel
  • Drive Style
    Tamper-Resistant Torx
  • Finish Coating
    Chrome/Black Oxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)