Motion
00047N

Nicholson
00047N

American Pattern File - Flat Shape, Double Cut, 10 in Length
Mi Item #02427832
MFR #00047N
Price$32.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
00047N

American Pattern File - Flat Shape, Double Cut, 10 in Length
Mi Item #02427832
MFR #00047N

Mfr description
00047 FILE,10" FLAT ALUMINUM
  • American pattern flat aluminum type
  • Special tooth construction eliminates clogging when filing aluminum
  • Flat shape
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.35/each

Specifications

Dimensions

  • Length  
    10 in
  • Overall Length
    12.2500 in
  • Width/Diameter  
    1 in

Details

  • Application
    For Filing Aluminum
  • Babbitt File
    No
  • Coarseness Of Cut
    Double
  • Cut
    Double
  • Finish Coating
    Uncoated
  • Shape
    Flat
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)