1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Nicholson
01590
American Pattern File - Round Shape, 6 in Length
MI ITEM #
02427859
MFR #
01590
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
American Pattern Files
Nicholson 01590
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nicholson
01590
American Pattern File - Round Shape, 6 in Length
MI ITEM #
02427859
MFR #
01590
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
01590 FILE,6"X1/8 RD CHAINSAW
Specifications
Shape
Round
Coarseness Of Cut
Smooth
Tang Or Handle
Tang
Length
6 in
Width/Diameter
0.1190 in
Babbitt File
No
Finish Coating
Uncoated
Overall Length
7.8100 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data