1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Nicholson
01630
Diamond File, Round Shaped 5/32" wide.
Mi Item #
02427863
MFR #
01630
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
Diamond Files
Nicholson 01630
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nicholson
01630
Diamond File, Round Shaped 5/32" wide.
Mi Item #
02427863
MFR #
01630
Mfr description
01630 FILE, 6X5/32 RD CHAINSAW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
6 in
Width/Diameter
5/32 in
Details
Folding Handle
No
Needle File
No
Shape
Round
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items