Motion
01765
American Pattern File - Round Shape, 8 in Length
Mi Item #02427874
MFR #01765
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Round Shape, 8 in Length
Mi Item #02427874
MFR #01765

Mfr description
01765 FILE, CHAINSAW 8X3/16 RD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    8 in
  • Overall Length
    9.6800 in
  • Width/Diameter  
    0.1780 in

Details

  • Babbitt File
    No
  • Coarseness Of Cut
    Smooth
  • Finish Coating
    Uncoated
  • Shape
    Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)