Specifications
Dimensions
- Length8 in
- Width/Diameter5/32 in
Details
- Babbitt FileNo
- Coarseness Of CutSmooth
- Finish CoatingUncoated
- ShapeRound for Chainsaws
- Tang Or HandleTang
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)