1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Nicholson
01974
American Pattern File - Round for Chainsaws Shape, 8 in Length
Mi Item #
02427890
MFR #
01974
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
American Pattern Files
Nicholson 01974
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nicholson
01974
American Pattern File - Round for Chainsaws Shape, 8 in Length
Mi Item #
02427890
MFR #
01974
Mfr description
01974 FILE,CHAINSAW,RD.W/O HNDL.
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
8 in
Width/Diameter
1/4 in
Details
Babbitt File
No
Coarseness Of Cut
Smooth
Finish Coating
Uncoated
Shape
Round for Chainsaws
Tang Or Handle
Tang
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items