1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Nicholson
02375N
American Pattern File - Tungsten Point Rectangular Shape, Double Cut
MI ITEM #
02427899
MFR #
02375N
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
American Pattern Files
Nicholson 02375N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nicholson
02375N
American Pattern File - Tungsten Point Rectangular Shape, Double Cut
MI ITEM #
02427899
MFR #
02375N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
02375 FILE,5 1/4" TUNGSTEN PT
Specifications
Shape
Tungsten Point Rectangular
Cut
Double
Tang Or Handle
Tang
Length
10.1
Babbitt File
No
Finish Coating
Uncoated
Width
3.2
Overall Length
5-1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data