Motion
03731N

Nicholson
03731N

American Pattern File - Flat Shape, Double Cut, 10 in Length
Mi Item #02427931
MFR #03731N
Price$28.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
03731N

American Pattern File - Flat Shape, Double Cut, 10 in Length
Mi Item #02427931
MFR #03731N

Mfr description
03731NN FILE,10" FLAT SMOOTH
  • American pattern
  • Rectangular in cross section and taper slightly towards point in width
  • Double cut on sides, single cut on edges
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.93/each

Specifications

Dimensions

  • Length  
    10 in
  • Overall Length
    12.0400 in
  • Width/Diameter  
    0.9000 in

Details

  • Application
    For Machinists, Builders and Repairmen who Requires Fast Removal of Metal
  • Babbitt File
    No
  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Shape
    Flat
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)