Motion
03980N

Nicholson
03980N

American Pattern File - Flat Shape, Double Cut, 16 in Length
MI ITEM #02427940
MFR #03980N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
03980N

American Pattern File - Flat Shape, Double Cut, 16 in Length
MI ITEM #02427940
MFR #03980N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    16 in
  • Thickness  
    11/32 in
  • Width/Diameter  
    1-17/32 in

Details

  • Application
    General Purpose
  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Shape
    Flat
  • Tang Or Handle
    Tang

Overview

Mfr description
03980N FILE,16" FLAT BASTARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought