Motion
04695N

Nicholson
04695N

American Pattern File - Half Round Shape, Double Cut, 4 in Length
Mi Item #02427941
MFR #04695N
Price$21.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
04695N

American Pattern File - Half Round Shape, Double Cut, 4 in Length
Mi Item #02427941
MFR #04695N

Mfr description
04695 FILE,4" HALF RD BASTARD
  • American pattern
  • Used on concave, convex and flat surfaces
  • Rounded on one side, flat on opposite
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.73/each

Specifications

Dimensions

  • Length  
    4 in
  • Overall Length
    5.7500 in
  • Thickness  
    9/64 in
  • Width/Diameter  
    0.4300 in

Details

  • Application
    Use to Concave Corners, Crevices, and Round Holes
  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Finish Coating
    Uncoated
  • Shape
    Half Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)