Motion
04729N

Nicholson
04729N

American Pattern File - Half Round Shape, Single Cut
MI ITEM #02427942
MFR #04729N
List Price$34.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
04729N

American Pattern File - Half Round Shape, Single Cut
MI ITEM #02427942
MFR #04729N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.05/each for your price

Overview

Mfr description
04729 FILE,4" HALF RD 2ND CUT

Specifications

  • Shape
    Half Round
  • Coarseness Of Cut
    Second
  • Cut
    Single
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Thickness
  • Number Of Cut Edges
    None
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Width
    0.9
  • Overall Length
    4 in
  • Application
    Use to Concave Corners, Crevices, and Round Holes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text