Motion
04828N

Nicholson
04828N

American Pattern File - Half Round Shape, Double, Single Cut, 6 in Length
MI ITEM #02427947
MFR #04828N
Price$26.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
04828N

American Pattern File - Half Round Shape, Double, Single Cut, 6 in Length
MI ITEM #02427947
MFR #04828N

Mfr description
04828 FILE,6" HALF RD 2ND CUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.85/each

Specifications

Dimensions

  • Length  
    6 in
  • Overall Length
    0.3130 in
  • Width/Diameter  
    0.0230 in

Details

  • Application
    Concave, Convex, Flat Surfaces
  • Babbitt File
    No
  • Coarseness Of Cut
    Second
  • Cut
    Double, Single
  • Finish Coating
    Uncoated
  • Shape
    Half Round
  • Tang Or Handle
    Tang

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)