Motion
04927N

Nicholson
04927N

American Pattern File - Half Round Shape, Double Cut, 8 in Length
MI ITEM #02427951
MFR #04927N
List Price$40.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
04927N

American Pattern File - Half Round Shape, Double Cut, 8 in Length
MI ITEM #02427951
MFR #04927N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.50/each for your price

Overview

Mfr description
04927N FILE,8" HALF RD 2ND CUT
  • American pattern
  • Used on concave, convex and flat surfaces
  • Rounded on one side, flat on opposite
  • Backs are double cut
  • Flat sides of all half-round files are double cut
  • Boxed

Specifications

  • Shape
    Half Round
  • Coarseness Of Cut
    Second
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Overall Length
    10.1200 in
  • Application
    Concave, Convex, Flat Surfaces

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text