Motion
05059N

Nicholson
05059N

American Pattern File - Half Round Shape, Single Cut, 10 in Length
Mi Item #02427956
MFR #05059N
Price$38.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
05059N

American Pattern File - Half Round Shape, Single Cut, 10 in Length
Mi Item #02427956
MFR #05059N

Mfr description
05059N FILE,10" HALF RD SMOOTH
  • American pattern
  • Used on concave, convex and flat surfaces
  • Rounded on one side, flat on opposite
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.65/each

Specifications

Dimensions

  • Length  
    10 in
  • Overall Length
    12.6200 in
  • Width/Diameter  
    0.9600 in

Details

  • Application
    For Tool and Die Makers, Jewelers, Model Makers
  • Babbitt File
    No
  • Coarseness Of Cut
    Smooth
  • Cut
    Single
  • Finish Coating
    Uncoated
  • Shape
    Half Round
  • Tang Or Handle
    Tang

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)