Motion
05094N

Nicholson
05094N

American Pattern File - Half Round Shape, Double Cut, 12 in Length
Mi Item #02427959
MFR #05094N
Price$61.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
05094N

American Pattern File - Half Round Shape, Double Cut, 12 in Length
Mi Item #02427959
MFR #05094N

Mfr description
05094N FILE,12" HALF RD BASTARD
  • American pattern
  • Used on concave, convex and flat surfaces
  • Rounded on one side, flat on opposite
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.20/each

Specifications

Dimensions

  • Length  
    12 in
  • Overall Length
    15.0000 in
  • Width/Diameter  
    1.1200 in

Details

  • Application
    Concave, Convex, Flat Surfaces
  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Finish Coating
    Uncoated
  • Shape
    Half Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)