Motion
05125N

Nicholson
05125N

American Pattern File - Half Round Shape, Double Cut, 12 in Length
Mi Item #02427960
MFR #05125N
Price$47.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
05125N

American Pattern File - Half Round Shape, Double Cut, 12 in Length
Mi Item #02427960
MFR #05125N

Mfr description
05125N FILE,12" HALF RD 2ND CUT
  • American pattern
  • Used on concave, convex and flat surfaces
  • Rounded on one side, flat on opposite
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.35/each

Specifications

Dimensions

  • Length  
    12 in
  • Overall Length
    15.0000 in
  • Thickness  
    11/32 in
  • Width/Diameter  
    1.1200 in

Details

  • Application
    For Tool and Die Makers, Jewelers, Model Makers
  • Babbitt File
    No
  • Coarseness Of Cut
    Second
  • Cut
    Double
  • Finish Coating
    Uncoated
  • Handle Material Style
    Tang
  • Shape
    Half Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)