Motion
05258N

Nicholson
05258N

American Pattern File - Half Round Shape, Single Cut, 14 in Length
Mi Item #02427967
MFR #05258N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
05258N

American Pattern File - Half Round Shape, Single Cut, 14 in Length
Mi Item #02427967
MFR #05258N

Mfr description
05258N FILE,14" HALF RD SMOOTH
  • American pattern
  • Used on concave, convex and flat surfaces
  • Rounded on one side, flat on opposite
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    14 in
  • Thickness  
    13/32 in
  • Width/Diameter  
    1-9/32 in

Details

  • Application
    Use to Concave Corners, Crevices, and Round Holes
  • Babbitt File
    No
  • Coarseness Of Cut
    Smooth
  • Cut
    Single
  • Finish Coating
    Uncoated
  • Shape
    Half Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)