Motion
05307N

Nicholson
05307N

American Pattern File - Half Round Shape, Double Cut, 16 in Length
Mi Item #02427969
MFR #05307N
Price$82.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
05307N

American Pattern File - Half Round Shape, Double Cut, 16 in Length
Mi Item #02427969
MFR #05307N

Mfr description
05307 FILE,16" HALF RD BASTARD
  • American pattern
  • Used on concave, convex and flat surfaces
  • Rounded on one side, flat on opposite
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.43/each

Specifications

Dimensions

  • Length  
    16 in
  • Overall Length
    19.7500 in
  • Width/Diameter  
    1.4900 in

Details

  • Application
    Use to Concave Corners, Crevices, and Round Holes
  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Finish Coating
    Uncoated
  • Shape
    Half Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)