Motion
05853N

Nicholson
05853N

American Pattern File - Hand Shape, Double Cut, 8 in Length
MI ITEM #02427980
MFR #05853N
List Price$26.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
05853N

American Pattern File - Hand Shape, Double Cut, 8 in Length
MI ITEM #02427980
MFR #05853N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.23/each for your price

Overview

Mfr description
05853 FILE,8" HAND BASTARD

Specifications

  • Shape
    Hand
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Overall Length
    10.0000 in
  • Application
    Rapid Removal, Presenting a rough surface to more easily file wood or soft metals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought