1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Nicholson
06034N
American Pattern File - Hand Shape, Double Cut, 10 in Length
MI ITEM #
02427987
MFR #
06034N
Price
$35.38
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
American Pattern Files
Nicholson 06034N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nicholson
06034N
American Pattern File - Hand Shape, Double Cut, 10 in Length
MI ITEM #
02427987
MFR #
06034N
Mfr description
06034 FILE,10" HAND SMOOTH
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$35
.38
/each
Add to Cart
Specifications
Dimensions
Length
10 in
Overall Length
12.2500 in
Width/Diameter
0.9600 in
Details
Application
Rapid Removal
Babbitt File
No
Coarseness Of Cut
Smooth
Cut
Double
Finish Coating
Uncoated
Shape
Hand
Tang Or Handle
Tang
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items