Motion
06084N

Nicholson
06084N

American Pattern File - Hand Shape, Double Cut, 12 in Length
Mi Item #02427988
MFR #06084N
Price$40.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
06084N

American Pattern File - Hand Shape, Double Cut, 12 in Length
Mi Item #02427988
MFR #06084N

Mfr description
06084 FILE,12" HAND BASTARD
  • American pattern hand file, bastard cut
  • Rectangular shape
  • Double cut
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.43/each

Specifications

Dimensions

  • Length  
    12 in
  • Overall Length
    12.2500 in
  • Width/Diameter  
    0.9600 in

Details

  • Application
    Rapid Removal
  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Finish Coating
    Uncoated
  • Shape
    Hand
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)