Motion
06601N

Nicholson
06601N

American Pattern File - Hand Shape, Double, Single Cut, 8 in Length
Mi Item #02427993
MFR #06601N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
06601N

American Pattern File - Hand Shape, Double, Single Cut, 8 in Length
Mi Item #02427993
MFR #06601N

Mfr description
06601N FILE,8" HANDY
  • American pattern
  • One side is single cut for tool sharpening and smoothing metal surfaces
  • Reverse side is double-cut for general filing and rapid stock removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    8 in
  • Overall Length
    11.6300 in
  • Width/Diameter  
    31/32 in

Details

  • Application
    Shaping, Finishing, Sharpening
  • Babbitt File
    No
  • Coarseness Of Cut
    Single/Double
  • Cut
    Double, Single
  • Finish Coating
    Uncoated
  • Number Of Cut Edges
    1
  • Shape
    Hand
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)