1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Nicholson
06686N
American Pattern File - Hand Shape, Double, Single Cut, 12 in Length
MI ITEM #
02428000
MFR #
06686N
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
American Pattern Files
Nicholson 06686N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nicholson
06686N
American Pattern File - Hand Shape, Double, Single Cut, 12 in Length
MI ITEM #
02428000
MFR #
06686N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
06686N FILE, 12" HANDY
Specifications
Shape
Hand
Cut
Double, Single
Tang Or Handle
Tang
Length
12 in
Number Of Cut Edges
1
Babbitt File
No
Finish Coating
Uncoated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data