Motion
06711N

Nicholson
06711N

American Pattern File - Knife Shape, Double Cut, 4 in Length
MI ITEM #02428003
MFR #06711N
List Price$38.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
06711N

American Pattern File - Knife Shape, Double Cut, 4 in Length
MI ITEM #02428003
MFR #06711N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.40/each for your price

Overview

Mfr description
06711 FILE,4" KNIFE BASTARD

Specifications

  • Shape
    Knife
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Thickness
  • Cut On Edge
    Single
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Handle Material Style
    Tang
  • Overall Length
    5.7500 in
  • Application
    For Tool and Die Makers, Jewelers, Model Makers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text