Motion
06773N

Nicholson
06773N

American Pattern File - Knife Shape, Double Cut, 4 in Length
Mi Item #02428005
MFR #06773N
Price$29.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
06773N

American Pattern File - Knife Shape, Double Cut, 4 in Length
Mi Item #02428005
MFR #06773N

Mfr description
06773N FILE,4" KNIFE SMOOTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.25/each

Specifications

Dimensions

  • Length  
    4 in
  • Overall Length
    5.7500 in
  • Thickness  
    7/64 in
  • Width/Diameter  
    0.4800 in

Details

  • Application
    For Acute Angles, Corners, Grooves and Notches
  • Babbitt File
    No
  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Shape
    Knife
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)