Motion
06804N

Nicholson
06804N

American Pattern File - Knife Shape, Double Cut, 6 in Length
Mi Item #02428007
MFR #06804N
Price$30.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
06804N

American Pattern File - Knife Shape, Double Cut, 6 in Length
Mi Item #02428007
MFR #06804N

Mfr description
06804N FILE,6" KNIFE BASTARD
  • American pattern knife file, bastard cut
  • Used primarily by tool and die makers with work having acute angles
  • Double-cut on sides, single-cut on sharp edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.48/each

Specifications

Dimensions

  • Length  
    6 in
  • Overall Length
    7.8800 in
  • Width/Diameter  
    11/16 in

Details

  • Application
    Clearing Corners, Acute Angles
  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Shape
    Knife
  • Tang Or Handle
    Tang

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)