Motion
06836N

Nicholson
06836N

American Pattern File - Knife Shape, Double Cut, 6 in Length
Mi Item #02428008
MFR #06836N
Price$33.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
06836N

American Pattern File - Knife Shape, Double Cut, 6 in Length
Mi Item #02428008
MFR #06836N

Mfr description
06836N FILE,6" KNIFE 2ND CUT
  • American pattern knife file, second cut
  • Used primarily by tool and die makers with work having acute angles
  • Triangular shape
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.73/each

Specifications

Dimensions

  • Length  
    6 in
  • Overall Length
    7.8800 in
  • Thickness  
    5/32 in
  • Width/Diameter  
    0.6880 in

Details

  • Application
    For Acute Angles, Corners, Grooves and Notches
  • Babbitt File
    No
  • Coarseness Of Cut
    Second
  • Cut
    Double
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Shape
    Knife
  • Tang Or Handle
    Tang

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)