Motion
06898N

Nicholson
06898N

American Pattern File - Knife Shape, Double Cut, 8 in Length
Mi Item #02428010
MFR #06898N
Price$36.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
06898N

American Pattern File - Knife Shape, Double Cut, 8 in Length
Mi Item #02428010
MFR #06898N

Mfr description
06898N FILE,8" KNIFE BASTARD
  • American pattern knife file, bastard cut
  • Used primarily by tool and die makers with work having acute angles
  • Double-cut on sides, single-cut on sharp edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.30/each

Specifications

Dimensions

  • Length  
    8 in
  • Overall Length
    10.1300 in
  • Width/Diameter  
    0.8660 in

Details

  • Application
    Clearing Corners, Acute Angles
  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Shape
    Knife
  • Tang Or Handle
    Tang

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)