Motion
06930N

Nicholson
06930N

American Pattern File - Knife Shape, Double Cut, 8 in Length
MI ITEM #02428011
MFR #06930N
List Price$56.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
06930N

American Pattern File - Knife Shape, Double Cut, 8 in Length
MI ITEM #02428011
MFR #06930N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.78/each for your price

Overview

Mfr description
06930N FILE,8" KNIFE 2ND CUT

Specifications

  • Shape
    Knife
  • Coarseness Of Cut
    Second
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Cut On Edge
    Single
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Overall Length
    10.1300 in
  • Application
    Clearing Corners, Acute Angles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text