Motion
06961N

Nicholson
06961N

American Pattern File - Knife Shape, Double Cut, 8 in Length
MI ITEM #02428012
MFR #06961N
Price$45.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
06961N

American Pattern File - Knife Shape, Double Cut, 8 in Length
MI ITEM #02428012
MFR #06961N

Mfr description
06961N FILE,8" KNIFE SMOOTH
  • American pattern
  • Used primarily by tool and die makers working with acute angles
  • Double-cut on sides, single-cut on sharp edge
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.40/each

Specifications

Dimensions

  • Length  
    8 in
  • Overall Length
    10.1300 in
  • Thickness  
    3/16 in
  • Width/Diameter  
    0.8660 in

Details

  • Application
    For Tool and Die Makers, Jewelers, Model Makers
  • Babbitt File
    No
  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Handle Material Style
    Tang
  • Shape
    Knife
  • Tang Or Handle
    Tang

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)