Motion
06992N

Nicholson
06992N

American Pattern File - Knife Shape, Double Cut, 10 in Length
MI ITEM #02428013
MFR #06992N
Price$47.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
06992N

American Pattern File - Knife Shape, Double Cut, 10 in Length
MI ITEM #02428013
MFR #06992N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.65/each

Specifications

Dimensions

  • Length  
    10 in
  • Overall Length
    12.3700 in
  • Thickness  
    1/4 in
  • Width/Diameter  
    1.0430 in

Details

  • Application
    For Acute Angles, Corners, Grooves and Notches
  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Shape
    Knife
  • Tang Or Handle
    Tang

Overview

Mfr description
06992N FILE,10" KNIFE BASTARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought