Motion
07054N

Nicholson
07054N

American Pattern File - Knife Shape, Double, Single Cut, 10 in Length
Mi Item #02428015
MFR #07054N
Price$52.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
07054N

American Pattern File - Knife Shape, Double, Single Cut, 10 in Length
Mi Item #02428015
MFR #07054N

Mfr description
07054N FILE,10" KNIFE SMOOTH
  • American pattern
  • Used primarily by tool and die makers working with acute angles
  • Double-cut on sides, single-cut on sharp edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.88/each

Specifications

Dimensions

  • Length  
    10 in
  • Overall Length
    12.3700 in
  • Width/Diameter  
    1.0430 in

Details

  • Application
    Clearing Corners, Acute Angles
  • Babbitt File
    No
  • Coarseness Of Cut
    Smooth
  • Cut
    Double, Single
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Shape
    Knife
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)