Specifications
Dimensions
- Length14.0000 in
Details
- ApplicationFor Lathe Work and Bench Filing Aluminum, Brass and Bronze
- Babbitt FileNo
- Coarseness Of CutBastard
- CutSingle
- Cut On EdgeSafe Edge
- Finish CoatingUncoated
- ShapeLathe
- Tang Or HandleTang
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)