Motion
07894N

Nicholson
07894N

American Pattern File - Flat Shape, Single Cut, 8 in Length
Mi Item #02428031
MFR #07894N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
07894N

American Pattern File - Flat Shape, Single Cut, 8 in Length
Mi Item #02428031
MFR #07894N

Mfr description
07894N FILE,8" FLAT MAGICUT
  • American pattern flat Magicut file
  • Used by machinists as all-purpose file to remove stock rapidly
  • Leaves a smooth finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    8 in
  • Overall Length
    10.0000 in
  • Width/Diameter  
    0.7650 in

Details

  • Application
    For Machinists, Builders and Repairmen who Requires Fast Removal of Metal
  • Babbitt File
    No
  • Coarseness Of Cut
    Single
  • Cut
    Single
  • Finish Coating
    Uncoated
  • Shape
    Flat
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)