Motion
07941N

Nicholson
07941N

American Pattern File - Flat Shape, Single Cut, 12 in Length
MI ITEM #02428034
MFR #07941N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
07941N

American Pattern File - Flat Shape, Single Cut, 12 in Length
MI ITEM #02428034
MFR #07941N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    12 in
  • Overall Length
    14.5200 in
  • Width/Diameter  
    1.1800 in

Details

  • Application
    Machinists and removes stock rapidly for a fast and efficient application
  • Babbitt File
    No
  • Coarseness Of Cut
    Single
  • Cut
    Single
  • Finish Coating
    Uncoated
  • Shape
    Flat
  • Tang Or Handle
    Tang

Overview

Mfr description
07941 FILE,12" FLAT MAGICUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought