Specifications
Dimensions
- Length8 in
- Width/Diameter2-1/2 in
Details
- ApplicationFor Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
- Babbitt FileNo
- Coarseness Of CutSmooth
- CutSingle
- Cut On EdgeSingle
- Finish CoatingUncoated
- Number Of Cut Edges2
- ShapeMill
- Tang Or HandleTang
Overview
Mfr description
08559 FILE, 8" MILL SMOOTH