Motion
08673N

Nicholson
08673N

American Pattern File - Mill Shape, Single Cut, 10 in Length
MI ITEM #02428056
MFR #08673N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
08673N

American Pattern File - Mill Shape, Single Cut, 10 in Length
MI ITEM #02428056
MFR #08673N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    13.1, 10 in
  • Thickness  
    1-1/64 in
  • Width
    2.4
  • Width/Diameter  
    31/32 in

Details

  • Application
    For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
  • Babbitt File
    No
  • Coarseness Of Cut
    Second
  • Cut
    Single
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Handle Material Style
    Tang
  • Number Of Cut Edges
    2
  • Shape
    Mill
  • Tang Or Handle
    Tang

Overview

Mfr description
08673N FILE,10" MILL 2ND CUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought