Motion
08702N

Nicholson
08702N

American Pattern File - Mill Shape, Single Cut, 10 in Length
MI ITEM #02428058
MFR #08702N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
08702N

American Pattern File - Mill Shape, Single Cut, 10 in Length
MI ITEM #02428058
MFR #08702N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08702 FILE, 10" MILL SMOOTH
  • American pattern mill file, smooth cut
  • Used for sharpening mill or circular saws
  • Also for draw-filing and finishing metals
  • Rectangular shape
  • Single cut on sides and edges
  • 2 square edges
  • All sizes taper slightly in width
  • Boxed

Specifications

  • Babbitt File
    No
  • Coarseness Of Cut
    Smooth
  • Cut
    Single
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Length
  • Number Of Cut Edges
    2
  • Shape
    Mill
  • Tang Or Handle
    Tang

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text