Motion
08768N

Nicholson
08768N

American Pattern File - Mill Shape, Single Cut, 12 in Length
MI ITEM #02428063
MFR #08768N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
08768N

American Pattern File - Mill Shape, Single Cut, 12 in Length
MI ITEM #02428063
MFR #08768N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08768N FILE,12" MILL 2ND CUT

Specifications

  • Shape
    Mill
  • Coarseness Of Cut
    Second
  • Cut
    Single
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Number Of Cut Edges
    2
  • Cut On Edge
    Single
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Overall Length
    14.5000 in
  • Application
    For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text