Motion
08799N

Nicholson
08799N

American Pattern File - Mill Shape, Single Cut, 12 in Length
Mi Item #02428065
MFR #08799N
Price$42.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
08799N

American Pattern File - Mill Shape, Single Cut, 12 in Length
Mi Item #02428065
MFR #08799N

Mfr description
08799N FILE,12" MILL SMOOTH
  • American pattern
  • Used for sharpening mill or circular saws
  • Also for draw-filing and finishing metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.38/each

Specifications

Dimensions

  • Length  
    12 in
  • Overall Length
    14.5000 in
  • Width/Diameter  
    1.1400 in

Details

  • Application
    For Draw Filing, Finishing Metals
  • Babbitt File
    No
  • Coarseness Of Cut
    Smooth
  • Cut
    Single
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Number Of Cut Edges
    2
  • Shape
    Mill
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)