Motion
08832N

Nicholson
08832N

American Pattern File - Mill Shape, Single Cut, 14 in Length
Mi Item #02428066
MFR #08832N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
08832N

American Pattern File - Mill Shape, Single Cut, 14 in Length
Mi Item #02428066
MFR #08832N

Mfr description
08832N FILE,14" MILL BASTARD
  • American pattern
  • Used for sharpening mill or circular saws, also for draw-filing and finishing metals
  • Single cut on sides and edges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    14 in
  • Overall Length
    16.7500 in
  • Width/Diameter  
    1-1/4 in

Details

  • Application
    For Draw Filing, Finishing Metals
  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Single
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Number Of Cut Edges
    2
  • Shape
    Mill
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)