Motion
08894N

Nicholson
08894N

American Pattern File - Mill Shape, Single Cut, 14 in Length
MI ITEM #02428068
MFR #08894N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
08894N

American Pattern File - Mill Shape, Single Cut, 14 in Length
MI ITEM #02428068
MFR #08894N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    14 in

Details

  • Babbitt File
    No
  • Coarseness Of Cut
    Smooth
  • Cut
    Single
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Number Of Cut Edges
    2
  • Shape
    Mill
  • Tang Or Handle
    Tang

Overview

Mfr description
08894 FILE,14" MILL SMOOTH
  • American pattern
  • Used for sharpening mill or circular saws
  • Also for draw-filing and finishing metals
  • Single cut on sides and edges
  • Two square edges
  • All sizes taper slightly in width
  • Boxed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought