Motion
11748N

Nicholson
11748N

American Pattern File - Round Shape, Single Cut, 6 in Length
Mi Item #02428108
MFR #11748N
Price$14.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
11748N

American Pattern File - Round Shape, Single Cut, 6 in Length
Mi Item #02428108
MFR #11748N

Mfr description
11748NN FILE,6",ROUND 2ND CUT,152
  • American pattern
  • Primarily used to file circular openings or concave surfaces
  • Single cut
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.40/each

Specifications

Dimensions

  • Length  
    6 in
  • Overall Length
    7.9400 in
  • Width/Diameter  
    0.2200 in

Details

  • Application
    Circular Openings, Concave Surfaces
  • Babbitt File
    No
  • Coarseness Of Cut
    Second
  • Cut
    Single
  • Finish Coating
    Uncoated
  • Shape
    Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)